FEL PRO HP 1144 Cylinder Head Gasket - 4.2 In.

  • Mfr # F29-1144

  • Zoro # G015765854


product price:  $141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F29-1144
Zoro #
G015765854
UPC #
614046642447
Country of Origin
China

Description

Performance head gasket line is the engine repair solution for high performance engines. They're specifically designed to handle higher compression ratios special cam timing and higher operating temperatures. In addition they're ideal for engines that are supercharged turbocharged or use nitrous oxide. In the brutally tough environment that typifies a performance engine Fel-Pro performance head gaskets deliver superior sealing performance. Features -Engine Compatibility - Chevrolet V8 Small Block -Material - Steel Core Laminate -Bore Diameter - 4.2 in. -Compression Thickness - 0.041 in. -Year - 1955-1995 -Fits for Chevrolet and it's various models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.