FEL PRO HP 1635 Valve Cover Gaskets - Silicone Rubber; 0.13 In.

  • Mfr # F29-1635

  • Zoro # G604061404


product price:  $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F29-1635
Zoro #
G604061404
UPC #
-
Country of Origin
China

Description

Federal Mogul a complete line of performance valve cover gaskets using a variety of technologies and materials to ensure a proper seal in performance applications.

Features
  • Each Gasket, Set, Or Seal Is Built To Meet Or Exceed All Original Equipment Specifications And Is Validated For Fit, Form, And Function
  • Application Specific Design To Ensure A Perfect Fit And Correct Operation For Unsurpassed Quality That You Can Trust
  • Fel-Pro® Gasket Sets Are Specifically For The Aftermarket Repair Environment
  • Every Part For The Repair Procedure Is Included In The Kit Unless Otherwise Noted
  • Material - Silicone Rubber
  • Thickness - 0.13 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.