Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEL PRO HP 2014 Exhaust Header Collector Gasket - 2.5 In.

  • Mfr # F29-2014

  • Zoro # G515854317


product price: $42.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F29-2014
Zoro #
G515854317
UPC #
84113020148
Country of Origin
China

Description

Features -Each Gasket Set Or Seal Is Built To Meet Or Exceed All Original Equipment Specifications And Is Validated For Fit Form And Function -Application Specific Design To Ensure A Perfect Fit And Correct Operation For Unsurpassed Quality That You Can Trust -Fel-Pro Gasket Sets Are Specifically For The Aftermarket Repair Environment -Every Part For The Repair Procedure Is Included In The Kit Unless Otherwise Noted -Pipe Diameter - 2-1/2 in. -Shape - Triangle -Bolt Count - 3 -Bolt Circle - 3-1/2 in. -Material - Steel Core Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.