FELPRO VS50088R Valve Cover Gaskets; Rubber

  • Mfr # F10-VS50088R

  • Zoro # G504168852


product price: $64.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10-VS50088R
Zoro #
G504168852
UPC #
-
Country of Origin
China

Description

Fel-Pro PermaDry valve cover gaskets are intended for stock replacement use. Their construction varies with the application. Many are made of tried-and-true cork, which has been counted on to do the job for generations. Others are made of molded rubber, which is another of the old standards in gasket technology. Note that these gaskets are not intended for race applications.

Features
  • Gasket Material - Molded silicone
Make
  • CHEVROLET
Year
  • 1989-2000
Engine Size
  • 5.7L/350
  • 5.0L/305

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.