Zoro Homepage

Ford 260/289/302Exc. Boss 302351W/V8 W/L

  • Mfr # 1262

  • Zoro # G800635904


product price: $32.65
/ea

Key Features

Thickness
0.06 in
Material
Printoseal
Port Width (in.)
1.28 in
Water Crossover Style
Open
Port Height (in.)
2.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1262
Zoro #
G800635904
UPC #
84113012624
Country of Origin
Unknown

Dimensions

Thickness
0.06 in
Port Width (in.)
1.28 in
Port Height (in.)
2.10 in

Details

Item
Performance Intake Manifold Gasket Sets
Material
Printoseal
Water Crossover Style
Open
Port Style
Rectangular

Description

Ford 260/289/302Exc. Boss 302351W/V8 W/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.