Zoro Homepage

Ford 3.0L V6/Duratec/Taurus-Sable 04-06/ Head Gasket, 26212Pt

  • Mfr # 26212PT

  • Zoro # G3959972


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Bore
3.58in
Material
PermaTorqueMLS
Grade Type
Standard Replacement
Thickness
0.878mm
Location
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26212PT
Zoro #
G3959972
UPC #
614046836402
Country of Origin
Unknown

Dimensions

Thickness
0.878mm

Details

Bore
3.58in
Material
PermaTorqueMLS
Grade Type
Standard Replacement
Location
Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.