Ford-Pas/Tk&Ind/Merc 370/429/46068-91 Valve Cover St, 1617

  • Mfr # 1617

  • Zoro # G2129538


product price: $30.49
/ea

Key Features

Total Turns Lock To Lock
4
Type
Standard Replacement
Mounting Hole Quantity
3
PTO Shaft Dia. (In.)
0.73in
Outside Diameter
1.625in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617
Zoro #
G2129538
UPC #
84113016172
Country of Origin
Unknown

Dimensions

PTO Shaft Dia. (In.)
0.73in
Outside Diameter
1.625in

Details

Total Turns Lock To Lock
4
Type
Standard Replacement
Mounting Hole Quantity
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.