Zoro Homepage

Gasket, Ss72861

  • Mfr # SS72861

  • Zoro # G7785952


product price: $25.19
/ea

Key Features

Type
Positive stop
Valve Stem Seal Material
Viton rubber
Valve Guide Diameter (in.)
0.545 in
Valve Stem Diameter (in.)
0.344 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS72861
Zoro #
G7785952
UPC #
84113742514
Country of Origin
Unknown

Dimensions

Valve Guide Diameter (in.)
0.545 in
Valve Stem Diameter (in.)
0.344 in

Details

Item
Engine Valve Stem Oil Seals
Type
Positive stop
Valve Stem Seal Material
Viton rubber

Description

Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.