Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaskets Oil Pan Set, Os30727

  • Mfr # OS30727

  • Zoro # G9675929


product price: $14.59
/ea

Key Features

Grade Type
Premium
Configuration
One Piece
Material
High-temperature Rubber-coated fiber
Gasket Sealant Included
Yes
Number of Bolt Holes
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS30727
Zoro #
G9675929
UPC #
614046724075
Country of Origin
Unknown

Details

Grade Type
Premium
Configuration
One Piece
Material
High-temperature Rubber-coated fiber
Gasket Sealant Included
Yes
Number of Bolt Holes
10

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.