Zoro Homepage

Geo 98Cc1.6L/Toy Corolla W/1587Cc 4Af/4A Head Gasket, 8188Pt

  • Mfr # 8188PT

  • Zoro # G4019490


product price: $63.05
/ea

Key Features

Material
PermaTorque
Grade Type
Standard Replacement
Bore
3.25in
Thickness
0.047in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8188PT
Zoro #
G4019490
UPC #
84113107283
Country of Origin
Unknown

Dimensions

Thickness
0.047in

Details

Material
PermaTorque
Grade Type
Standard Replacement
Bore
3.25in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.