Zoro Homepage

Gm-Trk 366/396/427/454 Engs.74-93 Valve Cover St, 1606

  • Mfr # 1606

  • Zoro # G2842704


product price: $24.25
/ea

Key Features

Mounting Hole Quantity
3
Input Shaft Diameter
0.75in
Grade Type
Standard Replacement
Output Shaft Diameter
1.62in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1606
Zoro #
G2842704
UPC #
84113016066
Country of Origin
Unknown

Dimensions

Input Shaft Diameter
0.75in
Output Shaft Diameter
1.62in

Details

Mounting Hole Quantity
3
Grade Type
Standard Replacement

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.