Zoro Homepage

Head 01-62 Ford 2Pv, 8548Pt-2

  • Mfr # 8548PT-2

  • Zoro # G8197866


product price: $20.65
/ea

Key Features

Material
Steel Core Laminate
Bore
4.1 in
Thickness
0.047 in
Compressed Volume
10.169 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8548PT-2
Zoro #
G8197866
UPC #
84113108945
Country of Origin
Unknown

Dimensions

Thickness
0.047 in

Details

Material
Steel Core Laminate
Bore
4.1 in
Item
Head Gasket
Compressed Volume
10.169 cc

Description

Head 01-62 Ford 2Pv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.