Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head 80-58 Chr/Dt 2Pv, 8519Pt-1

  • Mfr # 8519PT-1

  • Zoro # G8198672


product price: $23.79
/ea

Key Features

Material
Permatorque
Bore
4.505 in
Thickness
0.039 in
Compressed Volume
10.187 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8519PT-1
Zoro #
G8198672
UPC #
84113109188
Country of Origin
Unknown

Dimensions

Thickness
0.039 in

Details

Material
Permatorque
Bore
4.505 in
Item
Head Gasket
Compressed Volume
10.187 cc

Description

Head 80-58 Chr/Dt 2Pv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.