Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Bolt 2Pv, Es72163

  • Mfr # ES72163

  • Zoro # G8184837


product price: $18.69
/ea

Key Features

Material
Steel
Color
Black
Includes
Washer
Head Type
Flanged Hex
Thread Size
M11-1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES72163
Zoro #
G8184837
UPC #
614046327658
Country of Origin
Unknown

Dimensions

Thread Size
M11-1.5

Details

Material
Steel
Color
Black
Includes
Washer
Head Type
Flanged Hex
Item
Bolt

Description

Head Bolt 2Pv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.