Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Bolt Set, Es71038

  • Mfr # ES71038

  • Zoro # G8155796


original price: $29.69
9% off
new price: $26.75
/ea

Key Features

Color
Black
Material
Steel
Head Style
Hex
Thread Size
1/2"-13
Style
Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES71038
Zoro #
G8155796
UPC #
614046382039
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13

Details

Color
Black
Material
Steel
Head Style
Hex
Item
Cylinder Head Fastener Kits
Style
Bolt

Description

Head Bolt Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.