Zoro Homepage

Head Bolt Set, Es71102

  • Mfr # ES71102

  • Zoro # G8153136


original price: $42.05
8% off
new price: $38.45
/ea

Key Features

Material
Steel
Color
Black
Head Type
12-Point
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES71102
Zoro #
G8153136
UPC #
614046655102
Country of Origin
Unknown

Dimensions

Thread Size
1/2"-13

Details

Material
Steel
Color
Black
Head Type
12-Point
Item
Bolt

Description

Head Bolt Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.