Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Bolt Set, Es72182

  • Mfr # ES72182

  • Zoro # G8183263


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Includes
Washer
Material
Steel
Color
Black
Thread Size
M11-1.25
Head Type
12-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES72182
Zoro #
G8183263
UPC #
614046622654
Country of Origin
Unknown

Dimensions

Thread Size
M11-1.25

Details

Includes
Washer
Material
Steel
Color
Black
Head Type
12-Point
Item
Bolt

Description

Head Bolt Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.