Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Bolt Set, Es72200

  • Mfr # ES72200

  • Zoro # G8146188


original price: $26.49
8% off
new price: $24.35
/ea

Key Features

Color
Black
Material
Steel
Includes
Washer
Thread Size
M12-1.5
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES72200
Zoro #
G8146188
UPC #
614046832831
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.5

Details

Color
Black
Material
Steel
Includes
Washer
Head Type
Hex
Washer Style
Flat
Item
Bolt

Description

Head Bolt Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.