Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Bolt Set, Es72229

  • Mfr # ES72229

  • Zoro # G8166926


original price: $82.65
8% off
new price: $75.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Thread Size
M14-2.0
Head Type
Flanged Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES72229
Zoro #
G8166926
UPC #
614046888289
Country of Origin
Unknown

Dimensions

Thread Size
M14-2.0

Details

Color
Black
Material
Steel
Head Type
Flanged Hex
Item
Bolt

Description

Head Bolt Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.