
Head Bolt Set, Es72479
Mfr # ES72479
Zoro # G8133152
original price: $52.79
10% off
new price: $47.49
/eaKey Features
Material
Steel
Color
Black
Thread Size
M11-1.5
Head Type
Flanged Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES72479
Zoro #
G8133152
UPC #
19826521422
Country of Origin
Unknown
Dimensions
Thread Size
M11-1.5
Details
Material
Steel
Color
Black
Item
Bolt
Head Type
Flanged Hex
Description
Head Bolt Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.