Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Bolts, Es72249-2

  • Mfr # ES72249-2

  • Zoro # G8160504


original price: $41.85
9% off
new price: $37.69
/ea

Key Features

Material
Steel
Color
Natural
Includes
Washer
Head Type
Internal Allen
Thread Size
M11-1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES72249-2
Zoro #
G8160504
UPC #
614046972681
Country of Origin
Unknown

Dimensions

Thread Size
M11-1.5

Details

Material
Steel
Color
Natural
Includes
Washer
Head Type
Internal Allen
Item
Bolt

Description

Head Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.