Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Bolts, Es72264

  • Mfr # ES72264

  • Zoro # G8185117


original price: $32.95
10% off
new price: $29.65
/ea

Key Features

Material
Steel
Color
Black
Thread Size
7/16"-14
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES72264
Zoro #
G8185117
UPC #
614046914964
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14

Details

Material
Steel
Color
Black
Item
Bolt
Head Type
Hex

Description

Head Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.