Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Bolts, Es72284

  • Mfr # ES72284

  • Zoro # G8165578


original price: $84.15
9% off
new price: $75.75
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Thread Size
M11-1.5
Head Type
12-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES72284
Zoro #
G8165578
UPC #
614046960114
Country of Origin
Unknown

Dimensions

Thread Size
M11-1.5

Details

Material
Steel
Color
Black
Item
Bolt
Head Type
12-Point

Description

Head Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.