Zoro Homepage

Head Bolts, Es72794

  • Mfr # ES72794

  • Zoro # G8137142


original price: $48.05
9% off
new price: $43.25
/ea

Key Features

Color
Natural
Material
Steel
Head Type
Torx
Thread Size
M12-1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES72794
Zoro #
G8137142
UPC #
84113869297
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75

Details

Color
Natural
Material
Steel
Item
Bolt
Head Type
Torx

Description

Head Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.