Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Int Man Bolt Set, Es72224

  • Mfr # ES72224

  • Zoro # G8126326


product price: $27.15
/ea

Key Features

Color
Natural
Material
Steel
Head Type
Hex
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES72224
Zoro #
G8126326
UPC #
614046959484
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18

Details

Color
Natural
Material
Steel
Head Type
Hex
Item
Intake Manifold Bolt

Description

Int Man Bolt Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.