
Mazda 323 H-Back W/1597Cc B6 90-93 Valve Cover Set, Vs50359R
Mfr # VS50359R
Zoro # G2864894
product price: $18.25
/eaKey Features
Configuration
One Piece
Thickness
0.31in
Mounting Hole Quantity
6
Material
PermaDry molded rubber
Grade Type
Standard Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS50359R
Zoro #
G2864894
UPC #
84113564062
Country of Origin
Unknown
Dimensions
Thickness
0.31in
Details
Configuration
One Piece
Mounting Hole Quantity
6
Material
PermaDry molded rubber
Grade Type
Standard Replacement
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.