Mazda B2600I Pu/Mpv W/2605Cc 4 89-94 Valve Cover Set, Vs50340R

  • Mfr # VS50340R

  • Zoro # G2864650


product price:  $23.29
/ea

Key Features

Mounting Hole Quantity
11
Configuration
One Piece
Grade Type
Premium
Thickness
0.295in
Material
PermaDry molded rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS50340R
Zoro #
G2864650
UPC #
84113563829
Country of Origin
Unknown

Dimensions

Thickness
0.295in

Details

Mounting Hole Quantity
11
Configuration
One Piece
Grade Type
Premium
Material
PermaDry molded rubber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.