Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mitsu 3.5L/97-00/Vins R-P/Montero-Mante Head Gasket, 26193Pt

  • Mfr # 26193PT

  • Zoro # G3961339


product price: $57.99
/ea

Key Features

Material
PermaTorqueMLS
Bore
3.71in
Grade Type
Premium
Thickness
0.014in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26193PT
Zoro #
G3961339
UPC #
614046707122
Country of Origin
Unknown

Dimensions

Thickness
0.014in

Details

Material
PermaTorqueMLS
Bore
3.71in
Grade Type
Premium

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.