Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Pan 87-65 Ford, Os13811C

  • Mfr # OS13811C

  • Zoro # G8198837


product price: $13.45
/ea

Key Features

Material
Blue Stripe cork-rubber
Configuration
Multi Piece
Grade Type
Premium
Number of Bolt Holes
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS13811C
Zoro #
G8198837
UPC #
84113605161
Country of Origin
Unknown

Details

Material
Blue Stripe cork-rubber
Configuration
Multi Piece
Grade Type
Premium
Number of Bolt Holes
25

Description

Oil Pan 87-65 Ford

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.