Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Pan Gasket

  • Mfr # OS 5197 C-2

  • Zoro # G407037453


product price: $17.65
/ea

Key Features

Material
Blue Stripe cork-rubber
Grade Type
Standard Replacement
Configuration
Multi Piece
Number of Bolt Holes
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS 5197 C-2
Zoro #
G407037453
UPC #
84113605116
Country of Origin
United States

Details

Material
Blue Stripe cork-rubber
Grade Type
Standard Replacement
Configuration
Multi Piece
Number of Bolt Holes
18

Description

OE Replacement; Set; Cork; Without Exhaust Pipe Packing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.