Zoro Homepage

Oil Pan Gasket, Os30525T

  • Mfr # OS30525T

  • Zoro # G8154475


product price: $35.25
/ea

Key Features

Configuration
One Piece
Number of Bolt Holes
20
Oil Pan Snapups Included
Yes
Material
PermaDryPlus rigid carrier
Grade Type
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS30525T
Zoro #
G8154475
UPC #
84113640100
Country of Origin
Unknown

Details

Configuration
One Piece
Number of Bolt Holes
20
Oil Pan Snapups Included
Yes
Material
PermaDryPlus rigid carrier
Grade Type
Premium

Description

Oil Pan Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.