Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Pan Gasket Set, Os30690R

  • Mfr # OS30690R

  • Zoro # G8146057


product price: $21.29
/ea

Key Features

Gasket Sealant Included
Yes
Material
PermaDry molded rubber
Number of Bolt Holes
18
Grade Type
Premium
Configuration
One Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS30690R
Zoro #
G8146057
UPC #
614046637603
Country of Origin
Unknown

Details

Gasket Sealant Included
Yes
Material
PermaDry molded rubber
Number of Bolt Holes
18
Grade Type
Premium
Configuration
One Piece

Description

Oil Pan Gasket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.