Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Pan Set, Os30542R

  • Mfr # OS30542R

  • Zoro # G8167714


product price: $19.35
/ea

Key Features

Grade Type
Standard Replacement
Number of Bolt Holes
18
Configuration
One Piece
Material
PermaDry molded rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS30542R
Zoro #
G8167714
UPC #
84113626999
Country of Origin
Unknown

Details

Grade Type
Standard Replacement
Number of Bolt Holes
18
Configuration
One Piece
Material
PermaDry molded rubber

Description

Oil Pan Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.