Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Pan Set, Os30779

  • Mfr # OS30779

  • Zoro # G8158395


product price: $24.69
/ea

Key Features

Configuration
One Piece
Material
High-temperature Rubber-coated fiber
Grade Type
Premium
Gasket Sealant Included
Yes
Number of Bolt Holes
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OS30779
Zoro #
G8158395
UPC #
614046907942
Country of Origin
Unknown

Details

Configuration
One Piece
Material
High-temperature Rubber-coated fiber
Grade Type
Premium
Gasket Sealant Included
Yes
Number of Bolt Holes
21

Description

Oil Pan Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.