Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Pan Set, Os30908C

  • Mfr # OS30908C

  • Zoro # G8144517


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Grade Type
Premium
Material
Blue Stripe cork-rubber
Configuration
One Piece
Location
Lower
Number of Bolt Holes
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS30908C
Zoro #
G8144517
UPC #
84113640087
Country of Origin
Unknown

Details

Grade Type
Premium
Material
Blue Stripe cork-rubber
Configuration
One Piece
Location
Lower
Number of Bolt Holes
13

Description

Oil Pan Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.