Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Pan Set, Os34210C

  • Mfr # OS34210C

  • Zoro # G8161448


product price: $17.59
/ea

Key Features

Number of Bolt Holes
21
Material
Blue Stripe cork-rubber
Grade Type
Premium
Configuration
Multi Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS34210C
Zoro #
G8161448
UPC #
84113641268
Country of Origin
Unknown

Details

Number of Bolt Holes
21
Material
Blue Stripe cork-rubber
Grade Type
Premium
Configuration
Multi Piece

Description

Oil Pan Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.