Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Pan Set, Os34501R

  • Mfr # OS34501R

  • Zoro # G8151632


product price: $30.15
/ea

Key Features

Configuration
One Piece
Grade Type
Premium
Oil Pan Snapups Included
Yes
Material
PermaDry molded rubber
Number of Bolt Holes
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OS34501R
Zoro #
G8151632
UPC #
84113641015
Country of Origin
Unknown

Details

Configuration
One Piece
Grade Type
Premium
Oil Pan Snapups Included
Yes
Material
PermaDry molded rubber
Number of Bolt Holes
12

Description

Oil Pan Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.