Zoro Homepage

Perf Collector Gasket, 2001

  • Mfr # 2001

  • Zoro # G7807668


product price: $10.75
/ea

Key Features

Features
3-7/8 in bolt circle
Material
Steel core laminate
Inside Dia.
3 in
Collector Attachment
3-Bolt flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001
Zoro #
G7807668
UPC #
84113020018
Country of Origin
Unknown

Dimensions

Inside Dia.
3 in

Details

Features
3-7/8 in bolt circle
Material
Steel core laminate
Item
Collector Gaskets
Collector Attachment
3-Bolt flange

Description

Perf Collector Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.