
Perf Exhaust Header Sets, 1404
Mfr # 1404
Zoro # G7811064
product price: $23.39
/eaKey Features
Material
Steel Core Laminate
Port Height
1-1/2 in
Port Style
Square
Port Width
1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1404
Zoro #
G7811064
UPC #
84113014048
Country of Origin
Unknown
Dimensions
Port Height
1-1/2 in
Port Width
1-1/2 in
Details
Material
Steel Core Laminate
Item
Header and Exhaust Manifold Gasket
Port Style
Square
Description
Perf Exhaust Header Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.