Zoro Homepage

Perf Exhaust Header Sets, 1405

  • Mfr # 1405

  • Zoro # G7803522


product price: $28.85
/ea

Key Features

Material
Steel Core Laminate
Port Style
Square
Port Height
1.55 in
Port Width
1.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1405
Zoro #
G7803522
UPC #
84113014055
Country of Origin
Unknown

Dimensions

Port Height
1.55 in
Port Width
1.55 in

Details

Material
Steel Core Laminate
Item
Header and Exhaust Manifold Gasket
Port Style
Square

Description

Perf Exhaust Header Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.