
Performance Valve Cover Set, 1645
Mfr # 1645
Zoro # G900445212
product price: $53.35
/eaKey Features
Features
Cork-Lam construction utilizes a metal core with a cork-rubber material chemically bonded to both sides.
Thickness
0.313 in
Material
Cork/Rubber with steel core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1645
Zoro #
G900445212
UPC #
84113016455
Country of Origin
Unknown
Dimensions
Thickness
0.313 in
Details
Features
Cork-Lam construction utilizes a metal core with a cork-rubber material chemically bonded to both sides.
Material
Cork/Rubber with steel core
Item
Performance CorkLam Valve Cover Gaskets
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.