Zoro Homepage

Rear Axle Gasket, 13800

  • Mfr # 13800

  • Zoro # G7817617


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Number of Bolt Holes
5
Inside Dia.
2.969 in
Seal Material
Composite
Outside Diameter (in.)
4.688 in
Differential Case Design Type
Chrysler 8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13800
Zoro #
G7817617
UPC #
84113860676
Country of Origin
Unknown

Dimensions

Inside Dia.
2.969 in
Outside Diameter (in.)
4.688 in

Details

Number of Bolt Holes
5
Item
Axle Drive Flange Gaskets
Seal Material
Composite
Differential Case Design Type
Chrysler 8.75 in

Description

Rear Axle Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.