Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Gasket, 35606

  • Mfr # 35606

  • Zoro # G7780578


original price: $5.15
9% off
new price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Configuration
One Piece
Material Thickness
0.056in
Color
Silver
Includes
Mounting Hardware Included
Length
70in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35606
Zoro #
G7780578
UPC #
84113821165
Country of Origin
Unknown

Dimensions

Material Thickness
0.056in
Length
70in

Details

Configuration
One Piece
Color
Silver
Includes
Mounting Hardware Included

Description

Thermostat Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.