Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THERMOSTAT HOUSING GASKET

  • Mfr # 35650

  • Zoro # G102157647


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Features
Weather Resistant
Depth
56in
Finish
Uncoated
Latch Quantity
2
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35650
Zoro #
G102157647
UPC #
614000000000
Country of Origin
Unknown

Dimensions

Depth
56in

Details

Features
Weather Resistant
Finish
Uncoated
Latch Quantity
2
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.