Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Cover Gasket Set, Vs13197C

  • Mfr # VS13197C

  • Zoro # G7791823


product price: $10.15
/ea

Key Features

Thickness
0.13in
Mounting Hole Diameter
0.26in
Configuration
One Piece
Length
18.043in
Width
4.892in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS13197C
Zoro #
G7791823
UPC #
19826538680
Country of Origin
Unknown

Dimensions

Thickness
0.13in
Mounting Hole Diameter
0.26in
Length
18.043in
Width
4.892in

Details

Configuration
One Piece

Description

Valve Cover Gasket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.