
Valve Cover Gasket
Mfr # VS 50504 R-1
Zoro # G906157447
product price: $34.39
/eaKey Features
Grade Type
Premium
Material
PermaDry molded rubber
Oil Fill Plug Grommet Included
Yes
Thickness
0.29in
Configuration
One Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VS 50504 R-1
Zoro #
G906157447
UPC #
19826526922
Country of Origin
United States
Dimensions
Thickness
0.29in
Details
Grade Type
Premium
Material
PermaDry molded rubber
Oil Fill Plug Grommet Included
Yes
Configuration
One Piece
Description
OE Replacement; PermaDry ® Molded Rubber Gaskets Included; With Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.