Zoro Homepage

Valve Cover Gaskets for Small Block Chevy, 10PK

  • Mfr # FEL1604B

  • Zoro # G215799468


product price: $249.99
/pk 10, $25.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEL1604B
Zoro #
G215799468
UPC #
740078926436
Country of Origin
China

Description

Fel-Pro performance head gaskets are quite literally created to tame the fiery combustion chambers of up to 1 000 hp engines. Engineered to give you a perfect seal that can withstand combustion pressures of 1 500 to 3 000 psi. Features -Valve cover gaskets -Forged in the fires of high performance engine -Reinforced with kevlar fiber -These gaskets are bred for high performance -They have a conformable anti-stick coating -Constructed with pre-flattened copper or steel rings to make these gaskets easy to install -Their anti-stick coating ensures easy removal and cleanup on frequent rebuilds -Also aid in micro-sealing minor surface irregularities -Pack of 10 Compatibility -Small Block Chevy Specifications - Material: Steel - Bore Diameter: 4.1in - Compression Thickness: 0.041in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.