Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Cover Set, Vs13403C

  • Mfr # VS13403C

  • Zoro # G7799523


product price: $11.95
/ea

Key Features

Length
20.8in
Mounting Hole Quantity
10
Material
Blue Stripe cork-rubber
Mounting Hole Diameter
0.32in
Thickness
0.125in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS13403C
Zoro #
G7799523
UPC #
84113553035
Country of Origin
Unknown

Dimensions

Length
20.8in
Mounting Hole Diameter
0.32in
Thickness
0.125in
Width
5.15in

Details

Mounting Hole Quantity
10
Material
Blue Stripe cork-rubber
Grade Type
Standard Replacement
Configuration
One Piece

Description

Valve Cover Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.