Zoro Homepage

Valve Cover Set, Vs26084C

  • Mfr # VS26084C

  • Zoro # G7800896


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Thickness
0.125in
Configuration
One Piece
Length
11.1in
Grade Type
Premium
Width
4.2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS26084C
Zoro #
G7800896
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
0.125in
Length
11.1in
Width
4.2in

Details

Configuration
One Piece
Grade Type
Premium
Material
Blue Stripe cork-rubber

Description

Valve Cover Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.