Zoro Homepage

Valve Cover Set, Vs50323C

  • Mfr # VS50323C

  • Zoro # G7794754


product price: $10.15
/ea

Key Features

Grade Type
Premium
Material
Blue Stripe cork-rubber
Configuration
One Piece
Thickness
0.15in
Oil Fill Plug Grommet Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS50323C
Zoro #
G7794754
UPC #
84113563690
Country of Origin
Unknown

Dimensions

Thickness
0.15in

Details

Grade Type
Premium
Material
Blue Stripe cork-rubber
Configuration
One Piece
Oil Fill Plug Grommet Included
Yes

Description

Valve Cover Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.